16-1/2 in. 14W 1-Light LED Pendant in Flat White
Brynne 16-1/2 in. 14W 1-Light LED Pendant in Flat White
Frequently Purchased Together
Product Details
- Advanced LED technology that warms in color when dimmed (2700K - 2200K).
- Meets Title 24 energy efficiency standards
- Featured in the decorative Brynne collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative flat white finish to accent and brighten your room
- Supplied with 15 feet of wire
- CETL listed for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brynne
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 16-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1000
- Material:
- Steel
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14 W
- Weight:
- 6.6 lb