16-1/2 in. 14W 1-Light LED Pendant in Matte Black

You last purchased this on
 
Visual Comfort & Co. Studio

Brynne 16-1/2 in. 14W 1-Light LED Pendant in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Brynne 16-1/2 in. 14W 1-Light LED Pendant in Matte Black

  • Fast #
  • Part #VP1443MBL1
  • Item #7555255
  • Manufacturer Part #P1443MB-L1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Advanced LED technology that warms in color when dimmed (2700K - 2200K).
  • Meets Title 24 energy efficiency standards
  • Featured in the decorative Brynne collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative matte black finish to accent and brighten your room
  • Supplied with 15 feet of wire
  • ETL listed for damp locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Average Life:
50000 h
CARB OTC LEED Compliant:
No
Collection:
Brynne
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
16-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
19-3/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
1000
Material:
Steel
NSF Certified:
No
Number Of Hours:
50000 h
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No
Volts:
120V
Watts:
14 W
Weight:
6.6 lb
Width:
16-1/2 in