Chateau 13 in. 2-Light Semi-Flushmount Ceiling Fixture in Mocha Bronze

Part #GLSF190MBZ  |  Item #2272872  |  Manufacturer Part #SF190MBZ

Color/Finish:
Mocha Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Chateau collection
  • 2 A19 Medium 100 watt light bulbs
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for dry locations
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative mocha bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Chateau

Color Finish: Mocha Bronze

Color Finish Category: Bronze Tones

Diameter: 15-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique Excavation

Height: 13 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 15-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Crystal

Material: Steel

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Crystals

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 5.9

Width: 15-1/2 in