17 in. 60 W 4-Light Candelabra Chandelier in Metro Bronze
Chateau 17 in. 60 W 4-Light Candelabra Chandelier in Metro Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 A19 Candelabra 60 watt light bulbs
- UL listed for dry locations
- Featured in the decorative Chateau collection
- A great choice for your do-it-yourself project
- Decorative mocha bronze finish to accent and brighten your room
- Supplied with 5 feet of mocha bronze chain
- Supplied with 15 feet of wire
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Chateau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mocha Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Crystals
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.7 lb
- Width:
- 17 in