Feiss
Clara 75W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Part #GLVS24402CH | Item #7555305 | Manufacturer Part #VS24402CH
Product Details
- Featured in the decorative Clara collection
- 2 A19 Medium 75 watt light bulbs
- Clear seeded glass
- Fixture may be mounted in the up or down position
- A great choice for your do-it-yourself project
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Application: Indoor
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Clara
Color Finish: Polished Chrome
Color Finish Category: Chromes
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 9-5/8 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Wall Mount
Length: 6-3/4 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: Steel
NSF Certified: No
Number Of Lights: 2
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Smart Home Enabled: No
Style: Transitional
UL Listed: No
Volts: 120V
Watts: 75
Weight: 2.2
Width: 14-3/4 in