Feiss

Clayton 100W 1-Light Wall Mount Medium E-26 Base Bath Light in Oil Rubbed Bronze

Part #GLVS16601ORB  |  Manufacturer Part #VS16601-ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Clayton collection
  • 1 A19 Medium 100 watt light bulb
  • White opal etched glass shade
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Clayton

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 10-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 5-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Modern

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4.4

Width: 4-1/2 in