100W 4-Light Vanity Fixture in Brushed Steel
Clayton 100W 4-Light Vanity Fixture in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 A19 Medium 100 watt light bulbs
- White opal etched glass shades
- Featured in the decorative Clayton collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- UL listed for damp locations
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Clayton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-5/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 31-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 11.11 lb