8-5/8 in. 100W 3-Light Wall Mount Medium E-26 Bath Light in Oil Rubbed Bronze

You last purchased this on
 
Feiss

Clayton 8-5/8 in. 100W 3-Light Wall Mount Medium E-26 Bath Light in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feiss

Clayton 8-5/8 in. 100W 3-Light Wall Mount Medium E-26 Bath Light in Oil Rubbed Bronze

  • Fast #
  • Part #GLVS16603ORB
  • Item #4092469
  • Manufacturer Part #VS16603-ORB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 A19 Medium 100 watt light bulbs
  • White opal etched glass shades
  • Featured in the decorative Clayton collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • UL listed for damp locations
  • Fixture may be mounted in the up or down position
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Clayton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-5/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Length:
22-1/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Modern
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
9.24 lb