Feiss

Corinne 20-3/4 in. 60W 3-Light Candelabra E-12 Pendant in Polished Nickel

Part #GLF30603PN  |  Manufacturer Part #F3060/3PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Corinne collection
  • 3 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of polished nickel chain
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Corinne

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 17 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 20-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 17 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Transitional

Material: Aluminum

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 7.5

Width: 17 in