22-1/2 x 9-1/2 in. 3-Light Post in Black
Cotswold Lane 22-1/2 x 9-1/2 in. 3-Light Post in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 A19 Candelabra 60 watt light bulbs
- Clear beveled glass shade
- Featured in the decorative Cotswold Lane collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
- UL listed for wet locations
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cotswold Lane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 22-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.49 lb
- Width:
- 9-1/2 in