Feiss

Gannet 360W 6-Light Candelabra Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron

Part #GLF31926WOWAF  |  Manufacturer Part #F3192/6WOW/AF

Color/Finish:
Weathered Oak Wood/Antique Forged Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Gannet collection
  • 6 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative weathered oak wood / antique forged iron finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Gannet

Color Finish: Weathered Oak Wood/Antique Forged Iron

Color Finish Category: Iron Tones

Depth: 25-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 36 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 25-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 6

Origin: Global

Power Source: Electric

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 14.4

Width: 25-1/2 in