Feiss

Halstad 30 in. Rectangle Mirror in Polished Chrome

Part #GLMR1093CH  |  Manufacturer Part #MR1093CH

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Halstad collection
  • UL listed
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Halstad

Color Finish: Chrome

Color Finish Category: Chromes

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 30 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lighting Style: Modern

Material: Steel

NSF Certified: No

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Mirror

Smart Home Enabled: No

Style: Modern

UL Listed: Yes

Weight: 16.25

Width: 24 in