60W 1-Light Pendant in Polished Nickel

You last purchased this on
 
Visual Comfort & Co. Studio

Harrow 60W 1-Light Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Harrow 60W 1-Light Pendant in Polished Nickel

  • Fast #
  • Part #VP1289PN
  • Item #4783040
  • Manufacturer Part #P1289PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 A19 Medium 60 watt light bulb
  • Clear seeded glass panels
  • Featured in the decorative Harrow collection
  • A great choice for your do-it-yourself project
  • Supplied with 14 feet of wire
  • Supplied with 5 feet of polished nickel chain
  • ETL listed for dry locations
  • Medium Base Squirrel Cage Antique Bulb Recommended
  • Decorative polished nickel finish to accent and brighten your room
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Harrow
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
17-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Modern
Material:
Metal
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Modern
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
11.11 lb
Width:
16 in