60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Polished Nickel

You last purchased this on
 
Feiss

Harrow 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feiss

Harrow 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #VFM393PN
  • Item #4782884
  • Manufacturer Part #FM393PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Medium 60 watt light bulbs
  • Clear seeded glass panel
  • Featured in the decorative Harrow collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • ETL listed for damp locations
  • Medium Base Squirrel Cage Antique Bulb Recommended
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Harrow
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
13-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
6-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Length:
13-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Metal
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Modern
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
7.04 lb
Width:
13-3/4 in