Feiss

Harrow 67-3/4 in. 5-Light Medium E-26 Base Chandelier in Polished Nickel

Part #GLF30735PN  |  Manufacturer Part #F3073/5PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Harrow collection
  • 5 A19 Medium 60 watt light bulbs
  • Clear seeded glass and clear seeded glass
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Harrow

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 44 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 13 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 44 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Steel

NSF Certified: No

Number Of Lights: 5

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Modern

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 34

Width: 12 in