Hounslow 60W 13-3/8 in. 1-Light Mini Pendant in Brushed Steel

Part #GLP1320BS  |  Item #4783242  |  Manufacturer Part #P1320BS

$ 189.00 EACH

Color/Finish:
Brushed Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Hounslow collection
  • 1 A19 Medium 60 watt light bulb
  • Silver mercury plating glass
  • Medium Base Squirrel Cage Antique Bulb Recommended
  • ETL listed for dry locations
  • Supplied with 14 feet of wire
  • Supplied with 5 feet of brushed steel chain
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • Decorative brushed steel finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Hounslow

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Silver Mercury

Height: 13-3/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Metal

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 2.49

Width: 6-1/2 in