36 x 24 in. Frameless Rectangle Mirror in Clear

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Infinity 36 x 24 in. Frameless Rectangle Mirror in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Infinity 36 x 24 in. Frameless Rectangle Mirror in Clear

  • Fast #
  • Part #VMR1154
  • Item #4424618
  • Manufacturer Part #MR1154
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Clear glass
  • A great choice for your do-it-yourself project
  • Featured in the decorative Infinity collection
  • The preferred brand choice of builders and electricians
  • Decorative finish to accent and brighten your room
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Infinity
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
43467 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
36 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Material:
Glass
NSF Certified:
No
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Mirror
Smart Home Enabled:
No
UL Listed:
No
Weight:
17.9 lb
Width:
24 in