40W 6-Light Halogen Chandelier in Satin Nickel and Polished Chrome

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Jonah 40W 6-Light Halogen Chandelier in Satin Nickel and Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Jonah 40W 6-Light Halogen Chandelier in Satin Nickel and Polished Chrome

  • Fast #
  • Part #VF29856SNCH
  • Item #7036128
  • Manufacturer Part #F2985/6SN/CH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel/Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6 T4 G9 40 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Featured in the decorative Jonah collection
  • Decorative satin nickel / chrome finish to accent and brighten your room
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • ETL listed for damp locations
  • White opal etched glass and clear crackle glass
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jonah
Color Finish Category:
Chromes
Color Finish Name:
Satin Nickel/Chrome
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White Opal Etched
Height:
26-3/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
T4
Light Bulb Style:
Tubular
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Lighting Style:
Period Uptown
Material:
Steel
NSF Certified:
No
Number of Lights:
6
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Period Uptown
UL Listed:
Yes
Volts:
120V
Watts:
40 W
Weight:
16 lb
Width:
25-3/8 in