Feiss

Londontowne 14W 1-Light Integrated LED Outdoor Pendant in Black

Part #GLOL11309BKLED  |  Manufacturer Part #OL11309BK-LED

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Londontowne collection
  • 1 Array Integrated 14 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of black chain
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room

Specifications

ADA Compliant: No

Average Life: 50000

Bulb Type: Integrated LED

CARB OTC LEED Compliant: No

Collection: Londontowne

Color Finish: Black

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 2700

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 15 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Lighting Direction: [Up Lighting, Ambient Lighting]

Lighting Style: Transitional

Lumens: 1120

Material: StoneStrong

NSF Certified: No

Number Of Hours: 50000

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 14

Weight: 5

Width: 8-1/4 in