28-5/8 in. 60W 5-Light Chandelier in Dark Weathered Iron

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Loras 28-5/8 in. 60W 5-Light Chandelier in Dark Weathered Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Loras 28-5/8 in. 60W 5-Light Chandelier in Dark Weathered Iron

  • Fast #
  • Part #VF31695DWI
  • Item #7315537
  • Manufacturer Part #F3169/5DWI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Weathered Iron Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 A19 Medium 60 watt light bulbs
  • Clear seeded glass
  • Featured in the decorative Loras collection
  • A great choice for your do-it-yourself project
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of dark weathered iron chain
  • Vintage lamp(s) recommended for aesthetics
  • The preferred brand choice of builders and electricians
  • Decorative dark weathered iron finish to accent and brighten your room
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Loras
Color Finish Category:
Iron Tones
Color Finish Name:
Dark Weathered Iron
Diameter:
28-5/8 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
35 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
5
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
17 lb
Width:
27 in