Feiss

Loras 37-1/8 in. 360W 6-Light Medium E-26 Chandelier in Dark Weathered Iron

Part #GLF31706DWI  |  Manufacturer Part #F3170/6DWI

Color/Finish:
Dark Weathered Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Loras collection
  • 6 A19 Medium 60 watt light bulbs
  • Clear seeded glass
  • Vintage lamp(s) recommended for aesthetics
  • Supplied with 15 feet of wire
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of dark weathered iron chain
  • A great choice for your do-it-yourself project
  • Decorative dark weathered iron finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Loras

Color Finish: Dark Weathered Iron

Color Finish Category: Iron Tones

Diameter: 37-1/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 37-1/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 37-1/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 6

Origin: Global

Power Source: Electric

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 22

Width: 37-1/8 in