14-3/4 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Dark Weathered Zinc with Driftwood Grey

You last purchased this on
 
Visual Comfort & Co. Studio

Nori 14-3/4 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Dark Weathered Zinc with Driftwood Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Nori 14-3/4 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Dark Weathered Zinc with Driftwood Grey

  • Fast #
  • Part #VF31883DWZDWG
  • Item #7537582
  • Manufacturer Part #F3188/3DWZ/DWG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Weathered Zinc/Driftwood Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Featured in the decorative Nori collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc / driftwood grey finish to accent and brighten your room
  • Supplied with 5 feet of dark weathered zinc / driftwood grey chain
  • Supplied with 15 feet of wire
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Nori
Color Finish Category:
Greys
Color Finish Name:
Dark Weathered Zinc/Driftwood Grey
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
24 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
4.5 lb
Width:
14-3/4 in