Feiss

Nori 32-1/2 in. 360W 6-Light Candelabra Incandescent Chandelier in Dark Weathered Zinc with Driftwood Grey

Part #GLF31874DWZDWG  |  Manufacturer Part #F3187/4DWZ/DWG

Color/Finish:
Dark Weathered Zinc/Driftwood Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Nori collection
  • 4 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of dark weathered zinc / driftwood grey chain
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc / driftwood grey finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Nori

Color Finish: Dark Weathered Zinc/Driftwood Grey

Color Finish Category: Greys

Diameter: 17-1/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 29 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 17-1/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 4

Origin: Global

Power Source: Electric

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 5.5

Width: 17-1/8 in