Feiss

Parker Place 100W 11-1/4 in. 1-Light Mini Pendant in Brushed Steel

Part #GLP1144BS  |  Manufacturer Part #P1144BS

Color/Finish:
Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Parker Place collection
  • 1 A19 Medium 100 watt light bulb
  • White opal etched glass shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Parker Place

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Diameter: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 11-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Period Inspired

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.93

Width: 8 in