22-3/8 in. Large Framed Rectangle Mirror in Brushed Steel
Parker Place 22-3/8 in. Large Framed Rectangle Mirror in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed for dry locations
- A great choice for your do-it-yourself project
- Featured in the decorative Parker Place collection
- The preferred brand choice of builders and electricians
- Decorative brushed steel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Parker Place
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 1-1/16 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Mirror
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- Yes
- Weight:
- 17.38 lb
- Width:
- 22-3/8 in