21 in. 300W 5-Light Candelabra Chandelier in Deep Abyss

You last purchased this on
 
Visual Comfort & Co. Studio

Patrice 21 in. 300W 5-Light Candelabra Chandelier in Deep Abyss

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Patrice 21 in. 300W 5-Light Candelabra Chandelier in Deep Abyss

  • Fast #
  • Part #VF32225DA
  • Item #7545904
  • Manufacturer Part #F3222/5DA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Deep Abyss Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Featured in the decorative Patrice collection
  • Decorative deep abyss finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Supplied with 15 feet of wire
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Patrice
Color Finish Category:
Greys
Color Finish Name:
Deep Abyss
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
10-3/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
5
Number of Tiers:
1
Origin:
Global
Power Source:
Electric
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
14 lb
Width:
21 in