21 in. 60W 5-Light Candelabra E-12 Incandescent Outdoor Chandelier in Dark Weathered Zinc

You last purchased this on
 
Visual Comfort & Co. Studio

Patrice 21 in. 60W 5-Light Candelabra E-12 Incandescent Outdoor Chandelier in Dark Weathered Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Patrice 21 in. 60W 5-Light Candelabra E-12 Incandescent Outdoor Chandelier in Dark Weathered Zinc

  • Fast #
  • Part #VOLF32225DWZ
  • Item #7555261
  • Manufacturer Part #OLF3222/5DWZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Weathered Zinc Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 Torpedo Candelabra 60 watt light bulbs
  • Clear glass shades
  • Featured in the decorative Patrice collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc finish to accent and brighten your room
  • Supplied with 15 feet of wire
  • ETL listed for damp locations
  • Requires Certification

Documents


Specifications

Collection:
Patrice
Color Finish Category:
Greys
Color Finish Name:
Dark Weathered Zinc
Diameter:
21 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
10-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
Origin:
Global
Power Source:
Hardwired
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
15 lb