1-Light Pendant in Polished Nickel
Pave 1-Light Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 75 watt light bulb
- ETL listed for dry locations
- Featured in the decorative Pave collection
- The preferred brand choice of builders and electricians
- Decorative polished nickel finish to accent and brighten your room
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pave
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 3.5 lb
- Width:
- 5-1/2 in