Feiss

Putnam 75W 2-Light Medium E-26 Base Incandescent Vanity Fixture in Polished Chrome

Part #GLVS22802CH  |  Manufacturer Part #VS22802CH

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Putnam collection
  • 2 A19 Medium 75 watt light bulbs
  • White opal etched glass
  • Fixture may be mounted in the up or down position
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Putnam

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 9-1/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 6 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 4.9

Width: 13 in