12-1/2 in. 100W Wall Mount Medium Lantern in Restoration Bronze
Redding Station 12-1/2 in. 100W Wall Mount Medium Lantern in Restoration Bronze
Frequently Purchased Together
Product Details
- 1 A21 Medium 100 watt light bulb
- Dark sky friendly. Designed to emit no light above the 90° horizontal plane. Photometry unavailable.
- Featured in the decorative Redding Station collection
- Decorative restoration bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- UL listed for wet locations
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Redding Station
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Restoration Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 13-7/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.2 lb
- Width:
- 12 in