Redding Station 16-5/8 in. Medium E-26 Base Wall Sconce in Restoration Bronze

Part #GLOL9004RSZ  |  Item #4506385  |  Manufacturer Part #OL9004RSZ

$ 265.04 EACH

Color/Finish:
Restoration Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Redding Station collection
  • 1 A19 Medium 100 watt light bulb
  • Dark sky friendly. Designed to emit no light above the 90° horizontal plane. Photometry unavailable.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative restoration bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Fluorescent

CARB OTC LEED Compliant: No

Collection: Redding Station

Color Finish: Restoration Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Metal Shade

Height: 15-5/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 16-5/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Aluminum

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 100

Weight: 2.6

Width: 15 in