Redding Station 16-5/8 in. Medium E-26 Base Wall Sconce in Tarnished

Part #GLOL9004TRD  |  Item #4506328  |  Manufacturer Part #OL9004TRD

$ 265.04 EACH

Color/Finish:
Tarnished Silver

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Redding Station collection
  • 1 A19 Medium 100 watt light bulb
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • ETL listed for wet locations
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative tarnished silver finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Fluorescent

CARB OTC LEED Compliant: No

Collection: Redding Station

Color Finish: Tarnished Silver

Color Finish Category: Silver Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Metal Shade

Height: 15-5/8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 16-5/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Aluminum

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 100

Weight: 2.6

Width: 15 in