4-1/2 x 9-11/16 in. 14W 1-Light Integrated LED Outdoor Wall Sconce in Restoration Bronze
Redding Station 4-1/2 x 9-11/16 in. 14W 1-Light Integrated LED Outdoor Wall Sconce in Restoration Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Modules Integrated 14 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Redding Station collection
- A great choice for your do-it-yourself project
- Meets Title 24 energy efficiency standards
- UL listed for wet locations
- Advanced LED technology that warms in color when dimmed (2700K - 2200K).
- Dark sky friendly. Designed to emit no light above the 90° horizontal plane. Photometry unavailable.
- The preferred brand choice of builders and electricians
- Decorative restoration bronze finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- Redding Station
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Restoration Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 10-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W
- Weight:
- 1.48 lb
- Width:
- 9 in