Feiss

Tabby 60W 1-Light 120V Flushmount Ceiling Fixture in Oil Rubbed Bronze

Part #GLFM403ORB  |  Manufacturer Part #FM403ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Tabby collection
  • 1 A19 Medium 60 watt light bulb
  • Clear glass
  • Medium Base Squirrel Cage Antique Bulb Recommended
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Tabby

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 9-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 8-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Metal

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 2.33

Width: 8-1/2 in