Feiss

Tabby 81 in. 1-Light Medium E-26 Base Pendant in Oil Rubbed Bronze

Part #GLP1317ORB  |  Manufacturer Part #P1317ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Tabby collection
  • 1 A19 Medium 60 watt light bulb
  • Brown mercury plating glass
  • Medium Base Squirrel Cage Antique Bulb Recommended
  • ETL listed for damp locations
  • Supplied with 14 feet of wire
  • Supplied with 5 feet of oil rubbed bronze chain
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • Decorative oil rubbed bronze finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Tabby

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Brown Mercury

Height: 15-7/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 12 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Metal

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 6.16

Width: 12 in