60W 3-Light Candelabra E-12 Incandescent Chandelier in Smith Steel

You last purchased this on
 
Visual Comfort & Co. Studio

Thayer 60W 3-Light Candelabra E-12 Incandescent Chandelier in Smith Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Thayer 60W 3-Light Candelabra E-12 Incandescent Chandelier in Smith Steel

  • Fast #
  • Part #VF33213SMS
  • Item #7688158
  • Manufacturer Part #F3321/3SMS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Smith Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 B Torpedo Candelabra 60 watt light bulbs
  • CETL listed for damp locations
  • Featured in the decorative Thayer collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Thayer
Color Finish Category:
Stainless Steel
Color Finish Name:
Smith Steel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
20-3/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Period Inspired
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
7.1 lb
Width:
12 in