60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Smith Steel
Thayer 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Smith Steel
Frequently Purchased Together
Product Details
- 4 Torpedo Candelabra 60 watt light bulbs
- Safety listed for damp locations
- Featured in the decorative Thayer collection
- Decorative smith steel finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Thayer
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Smith Steel
- Cord Length:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-7/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Semi-flush Mount
- Length:
- 14-3/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Plastic, Steel
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Hardwired
- Style:
- Period Inspired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6 lb
- Width:
- 14-3/8 in