Feiss

Thayer 60W 5-Light Candelabra E-12 Incandescent Chandelier in Antique Gild

Part #GLF33235ADB  |  Manufacturer Part #F3323/5ADB

Color/Finish:
Antique Gild

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Thayer collection
  • 5 B Torpedo Candelabra 60 watt light bulbs
  • CETL listed for damp locations

Specifications

Bulb Type: Incandescent

Collection: Thayer

Color Finish: Antique Gild

Color Finish Category: Gold Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 31-1/4 in

Installation Type: Ceiling Mount

Length: 19-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 5

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10.6

Width: 19-1/4 in