Thayer 60W 5-Light Candelabra E-12 Incandescent Lantern in Smith Steel

Part #GLF33255SMS  |  Item #7830168  |  Manufacturer Part #F3325/5SMS

$ 570.25 EACH

Color/Finish:
Smith Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Thayer collection
  • 5 Torpedo Candelabra 60 watt light bulbs
  • Safety listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of smith steel chain
  • Decorative smith steel finish to accent and brighten your room

Documents

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

Collection: Thayer

Color Finish: Smith Steel

Color Finish Category: Stainless Steel

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 23-1/8 in

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 5

Origin: Global

Product Type: Fixture

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 9.2

Width: 23-1/8 in