Thomas O'Brien THE LOGAN FAMILY OF PRODUCTS

Part #GLTV1122PN  |  Item #7923423  |  Manufacturer Part #TV1122PN

Type:

GLTV1122PN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Logan collection
  • 2 Torpedo Candelabra 60 watt light bulbs
  • Milk white glass shades
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Thomas O'Brien

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White

Height: 12 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 6-5/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 2

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

Type: GLTV1122PN

UL Listed: No

Volts: 120V

Watts: 60

Weight: 4.2

Width: 13 in