75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Warren 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
- 1 A19 Medium 75 watt light bulb
- Clear glass panels
- Featured in the decorative Warren collection
- Decorative textured black finish to accent and brighten your room
- Safety listed for wet locations
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Warren
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- StoneStrong
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 75 W
- Weight:
- 3.52 lb
- Width:
- 6-1/2 in