60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Textured Black
Warren 60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 B Torpedo Candelabra 60 watt light bulbs
- Clear glass panels
- Featured in the decorative Warren collection
- Decorative textured black finish to accent and brighten your room
- Safety listed for wet locations
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Warren
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 22-5/8 in
- Installation Type:
- Post Mount
- Length:
- 10-5/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional
- Material:
- StoneStrong
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Post Lamp
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.49 lb
- Width:
- 10-5/8 in