60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black

You last purchased this on
 
Visual Comfort & Co. Studio

Warren 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Warren 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #VOL15404TXB
  • Item #7830109
  • Manufacturer Part #OL15404TXB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 B Torpedo Candelabra 60 watt light bulbs
  • Clear glass panels
  • Featured in the decorative Warren collection
  • Decorative textured black finish to accent and brighten your room
  • Safety listed for wet locations
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Warren
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
17-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
33-1/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
StoneStrong
Number of Lights:
4
Origin:
Global
Power Source:
Electric
Product Type:
Fixture
Style:
Traditional
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Weight:
19.8 lb
Width:
16 in