Feiss

Warren 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Textured Black

Part #GLOL15409TXB  |  Manufacturer Part #OL15409TXB

Color/Finish:
Textured Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Warren collection
  • 4 B Torpedo Candelabra 60 watt light bulbs
  • Clear glass panels
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • Safety listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of textured black chain
  • Decorative textured black finish to accent and brighten your room

Documents

Specifications

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Warren

Color Finish: Textured Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 22 in

Indoor Outdoor: Outdoor

Length: 12 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: StoneStrong

NSF Certified: No

Number Of Lights: 4

Origin: Global

Power Source: Hardwired

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10.12

Width: 12 in