Feiss

Whitaker 3-Light 60W Outdoor Pendant in Astral Bronze

Part #GLOL7411ASTB  |  Manufacturer Part #OL7411ASTB

Color/Finish:
Astral Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Whitaker collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass panels
  • UL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative astral bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Whitaker

Color Finish: Astral Bronze

Color Finish Category: Bronze Tones

Depth: 12-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 27-5/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 12-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Powder Coated Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Electric

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 14.75

Width: 5-1/2 in