6 in. 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Astral Bronze
Whitaker 6 in. 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Astral Bronze
Frequently Purchased Together
Product Details
- 2 B Torpedo Candelabra 60 watt light bulbs
- Clear seeded glass panel
- Featured in the decorative Whitaker collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative astral bronze finish to accent and brighten your room
- UL listed for wet locations
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Powder Coated
- Collection:
- Whitaker
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Astral Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 4-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.71 lb
- Width:
- 6 in