Feiss

Whitaker 9 in. 60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Astral Bronze

Part #GLOL7402ASTB  |  Manufacturer Part #OL7402ASTB

Color/Finish:
Astral Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Whitaker collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass panel
  • UL listed for wet locations
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative astral bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Whitaker

Color Finish: Astral Bronze

Color Finish Category: Bronze Tones

Depth: 4-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 22-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 4-7/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Style: Traditional

Material: Powder Coated Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 9.9

Width: 9 in