14 x 50 in. 50W 120V LED Flat Panel Flush Mount Ceiling Fixture in White
14 x 50 in. 50W 120V LED Flat Panel Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Selectable color temperatures provides added function and beauty
- Color temperature can be preset on installation, or set to be adjusted by toggling the light switch
- Crown molding trim add decorative character
- Easy installation bracket reduces labor time
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
Documents
Specifications
- Application:
- Industrial Trade
- Average Life:
- 45.7 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 50 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3800
- Lumens per Watt:
- 76
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 14 in