10W A19 LED Bulb GU24 Base 4100 Kelvin 240 Degree Dimmable (2 Pack) 120V in Cool White

Part #FA60DM841GU2410K2  |  Item #7678311  |  Manufacturer Part #A60DM841GU2410KLED/2

$ 7.74 EACH

Watts:

10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses up to 83% less electricity than a standard incandescent bulb
  • Instant on full brightness and relatively cool running performance
  • 11,000 hour life reduces maintenance and replacement bulbs
  • RoHS compliant and mercury free

Specifications

Application: [General Purpose, Industrial Trade]

Average Life: 10

Beam Spread: 240°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Cool White

Color Finish Category: Whites

Color Temperature: 4100

Diameter: 2-3/10 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $1.20

Height: 3-9/10 in

Installation Type: Damp

Light Bulb Base Type: GU24

Light Bulb Shape Code: A19

Lumens: 800

Lumens per Watt LPW : 80

Number Of Hours: 11000

Ordering Code: A60DM841GU2410KLED/2

Package Quantity: Pack of 2

Power Source: Electric

Type: FA60DM841GU2410K2

UL Listed: Yes

Volts: 120V

Watt Equivalency: 60

Watts: 10