10W A19 Medium LED Light Bulb, Pack of 6

Part #FA80082710KLED6  |  Item #7261891  |  Manufacturer Part #A800/827/10KLED/6

$ 16.50 per PACK

Watts:

10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Industrial Trade

Average Life: 10

Beam Spread: 270°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Soft White

Color Finish Category: Whites

Color Temperature: 2700

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $1.20

Length: 4-2/5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 800

Number Of Hours: 11000

Package Quantity: Pack of 6

Type: FA80082710KLED6

UL Listed: Yes

Volts: 120V

Watt Equivalency: 60

Watts: 10